Border Marking Tape Vinyl, Adhesive: Acrylic Black, 1/2" W x 50 ft. L, 4 mil Thick

  • Mfr # 121131

  • Zoro # G5202714


product price:  $29.55
/ea

Key Features

Performance Temp.
50 Degrees F
Width
1/2"
Material
Vinyl, Adhesive: Acrylic
Legend
No Legend
Safety Tape Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
121131
Zoro #
G5202714
UPC #
754473706371
Country of Origin
United States

Dimensions

Width
1/2"
Roll Length
50 ft
Thickness
4 mil
Length
50 ft.
Imperial Tape Length
50 ft
Imperial Tape Width
1/2 in

Details

Performance Temp.
50 Degrees F
Item
Floor Marking Tape
Material
Vinyl, Adhesive: Acrylic
Legend
No Legend
Safety Tape Color
Black
Die Cut Shape
Continuous Roll
Standards
ASTM D2979
Tape Format
Continuous Roll
Retroreflective Grade
Non-Reflective
Pattern
Solid
Color
Black
Tape Color
Black
Minimum Tape Performance Temperature
-4 Degrees F
Tape Type
General Purpose
Product Form
Continuous Roll
Glow In The Dark
No
Tape Adhesive Format
Single-Sided
Adhesion to Steel
120 oz/in
Environment
Indoor and Outdoor
Fluorescent
No
Specifications Met
ASTM
Series
B-7569
Tape Backing Construction
Film
Tape Adhesive Material
Acrylic
Tape Backing Material
Vinyl
Adhesive Properties
Permanent Adhesive
Maximum Tape Performance Temperature
167 Degrees F
Tape Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Oil-Resistant, Water-Resistant
Finish
Gloss

Description

Floor Marking Tape, Continuous Roll, Solid, Black, 1/2 in, 50 ft, 4 mil, Vinyl, Brady(R), Series B-7569, Legend No Legend, Glow In The Dark No, Retroreflective Grade Non-Reflective, Tape Finish Gloss

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.