Border Marking Tape Vinyl, Adhesive: Acrylic Black, 1/4" W x 50 ft. L, 4 mil Thick

  • Mfr # 121126

  • Zoro # G4922714


product price:  $19.95
/ea

Key Features

Width
1/4"
Material
Vinyl, Adhesive: Acrylic
Length
50 ft.
Thickness
4 mil
Standards
ASTM D 2979
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
121126
Zoro #
G4922714
UPC #
754473706319
Country of Origin
United States

Dimensions

Width
1/4"
Length
50 ft.
Thickness
4 mil
Roll Length
50 ft
Imperial Tape Width
1/4 in
Imperial Tape Length
50 ft

Details

Item
Border Marking Tape
Color
Black
Material
Vinyl, Adhesive: Acrylic
Standards
ASTM D 2979
Legend
No Legend
Pattern
Solid
Performance Temp.
50 Degrees F
Tape Format
Continuous Roll
Safety Tape Color
Black
Retroreflective Grade
Non-Reflective
Die Cut Shape
Continuous Roll
Tape Color
Black
Tape Backing Material
Vinyl
Adhesive Properties
Permanent Adhesive
Glow In The Dark
No
Fluorescent
No
Specifications Met
ASTM
Maximum Tape Performance Temperature
167 Degrees F
Adhesion to Steel
120 oz/in
Product Form
Continuous Roll
Tape Type
General Purpose
Tape Adhesive Material
Acrylic
Tape Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Oil-Resistant, Water-Resistant
Tape Backing Construction
Film
Minimum Tape Performance Temperature
-4 Degrees F
Series
B-7569
Environment
Indoor and Outdoor
Tape Adhesive Format
Single-Sided
Finish
Gloss

Description

Floor Marking Tape, Continuous Roll, Solid, Black, 1/4 in, 50 ft, 4 mil, Vinyl, Brady(R), Series B-7569, Legend No Legend, Glow In The Dark No, Retroreflective Grade Non-Reflective, Tape Finish Gloss

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.