Brady Anti-Slip Tape 6" X 24" Strips, Black, Pack of 50

  • Mfr # 78195

  • Zoro # G905856785


product price:  $565.99
/ea
Free Shipping & Returns

Key Features

Indoor/Outdoor Usage
Outdoor Use
Label Color
Black
Resistance Properties
Chemical-Resistant|||Oil-Resistant|||Water-Resistant
Width
6 inches
Label Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
78195
Zoro #
G905856785
UPC #
754473781958
Country of Origin
Taiwan, Province of China

Dimensions

Width
6 inches

Details

Indoor/Outdoor Usage
Outdoor Use
Label Color
Black
Resistance Properties
Chemical-Resistant|||Oil-Resistant|||Water-Resistant
Label Material
Polyester
Adhesive
Yes

Description

Brady 78195 anti-slip tape 6" x 24" strips, black, pack of 50 grit-coated polyester tape (b-916) from brady is specifically formulated to provide traction on steps, slick floors and egress pathways. This indoor/outdoor anti-skid tape has a permanent pressure sensitive acrylic adhesive. Anti-skid tape helps prevent slips, trips and falls in wet or high traffic areas. Excellent chemical, oil and water resistance. Performs in temperatures ranging from -40f to 158f (-40c to 70c); apply at 50f (10c) or higher.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.