Zoro Homepage

Brady Lockout Tag- Danger Locked Out Do Not Operate, Heavy Duty Polyester, 25/Pack

  • Mfr # 65526

  • Zoro # G305856927


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Header
DANGER
Width
3 in
Write on Surface
Yes
Height
5.75 in
Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65526
Zoro #
G305856927
UPC #
75447365526
Country of Origin
Mexico

Dimensions

Width
3 in
Height
5.75 in

Details

Header
DANGER
Write on Surface
Yes
Material
Polyester

Description

Brady 65526 lockout tag- danger locked out do not operate, heavy duty polyester, 25/pack heavy duty polyester (b-837) plastic tags are encapsulated in matte polyester laminate for superior durability during lockout and tagout situations. Write-on polyester laminate protects the graphics, wipes clean and withstands water, grease and extreme temperatures. Durable heavy duty polyester material with brass grommets exceeds osha's 50 lb pull force requirement for tagout devices. Excellent chemical, oil and water resistance. Lockout tags: danger: locked out. Do not operate. This lock/tag may only be removed by: name_____.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.