Zoro Homepage

Brady M210 Hard Case

  • Mfr # M210-HC

  • Zoro # G104851505


product price: $60.39
/ea

Key Features

Material
Foam (Interior)
Color
Blue
Compatible Mfr Part Number
M210
Product Type
Hard Case
Printer Series Compatibility
BMP(R)21 Label Printer, BMP(R)21-PLUS Label Printer, M210 Label Printer, M210-LAB Label Printer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M210-HC
Zoro #
G104851505
UPC #
888434587829
Country of Origin
China

Details

Item
Carrying Case
Material
Foam (Interior)
Color
Blue
Compatible Mfr Part Number
M210
Product Type
Hard Case
Printer Series Compatibility
BMP(R)21 Label Printer, BMP(R)21-PLUS Label Printer, M210 Label Printer, M210-LAB Label Printer
Includes
Printer Case
Standards
Not Available

Description

Protect, transport and store your M210 Label Printer, printer accessories and label cartridges in this M210 Hard Case. Package includes a printer case (printer sold separately). Foam interior holds an M210 Label Printer, 2 label cartridges and accessories (or more cartridges). Durable design protects printer from impacts and dust. Keeps printer, accessories and label cartridges organized and on hand.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.