Brady M210 & M211 Belt Clip
Mfr # M21-BELTCLIP
Zoro # G004179938
product price: $24.69
/eaKey Features
Material
Metal, Plastic
Includes
(1) Belt Clip
Printer Series Compatibility
M210, M210-LAB, M211
Compatible Mfr Part Number
M211
Product Type
Portable Printer Belt Clip
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M21-BELTCLIP
Zoro #
G004179938
UPC #
888434587560
Country of Origin
China
Details
Item
Belt Clip
Material
Metal, Plastic
Includes
(1) Belt Clip
Printer Series Compatibility
M210, M210-LAB, M211
Compatible Mfr Part Number
M211
Product Type
Portable Printer Belt Clip
Mount Type
Clip
Description
Securely transport your M210 or M211 Label Printer while working. Simply affix to the printer, then attach it your tool belt. Allows for hands-free transport. Easily attaches to a belt or tool belt . High strength stainless steel metal clip. Tapered, slim design.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.