Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Brady M410 1in Portable Label Printer

  • Mfr # M410

  • Zoro # G313302249


product price: $339.99
/ea
Free Shipping & Returns

Key Features

Printer Connectivity
USB
Printer Series
M410
Includes
(1) AC Adapter, (1) Brady Workstation Basic Design Suite, (1) Indoor/Outdoor Vinyl Label Cartridge, (1) M410 Printer, (1) Quick Start Guide, (1) Rechargeable NiMH Battery Pack, (1) USB Cable, (1) USB Flash Drive with Driver and User Manual
Power Source
Battery Power
Voltage
110V AC, 240V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M410
Zoro #
G313302249
UPC #
888434624210
Country of Origin
Malaysia

Dimensions

Overall Height
11 1/2 in
Overall Length
3 1/2 in
Battery Size
Battery Pack
Overall Width
6 in
Minimum Label Length
1/4 in
Minimum Label Width
1/4 in
Maximum Label Width
1 in
Maximum Printed Label Length
39 in
Maximum Liner Width
1 1/4 in
Minimum Liner Width
7/8 in
Minimum Font Size
4 pt.
Maximum Printed Label Width
1 in
Maximum Font Size
103 pt.

Details

Item
Handheld Label Printer
Printer Connectivity
USB
Printer Series
M410
Includes
(1) AC Adapter, (1) Brady Workstation Basic Design Suite, (1) Indoor/Outdoor Vinyl Label Cartridge, (1) M410 Printer, (1) Quick Start Guide, (1) Rechargeable NiMH Battery Pack, (1) USB Cable, (1) USB Flash Drive with Driver and User Manual
Power Source
Battery Power
Voltage
110V AC, 240V AC
Printhead Resolution
300 dpi
Color Printing Capability
Single Color
Application
Asset Tracking, Component and Equipment Labeling, Data and Telecommunications Labeling, Electrical Labeling, Facility Identification, General Identification, Inventory and Inspection Labeling, Laboratory Labeling, Wire and Cable Labeling
Display
Monochrome LED
Color
Black, Yellow
Label Formats Supported
Continuous Labels, Pre-Sized Labels
For Use With
All-Weather Reflective, All-Weather Vinyl, Brady Workstation Software, BradyGrip(R) Hook Labels for VELCRO(R) Brand Hook, Flags, Metalized Matte Polyester, Multi-Purpose Nylon, Repositionable Multi-Purpose Vinyl, Self-Laminating Vinyl Wraps
Printing Software Compatibility
Brady Workstation
Font Range
4 to 103 pt
Features
Auto-formatting, Easy-Swap Locking Mechanism, Edge-To-Edge Printing, Label Design Guides
Printer Weight
2.6 lb
Standards
RoHS Compliant
Maximum Print Speed
1.3 in/sec
Manufacturers Warranty
2 yr
Continuous and Die-Cut Materials Supported
Continuous Tapes, Die-Cut Labels
Built-In Label Templates
66 Block, Breaker Box, DesiStrip, Flags, General, Patch Panel, Terminal Block, Wire Wrap
Supported Barcode Symbologies
Code 128, Code 39
Mode of Operation
PC Connected, Standalone
Barcode Capable
Yes
Compatible Mfr Part Number
M-USB-103788, M41-51-61-AC, M410-BATT, M4C-1000-595-WT-BK
Included Software
Brady Workstation
Input Method
Keypad
Print Technology
Thermal Transfer
Cutter Type
Manual
Automatic Label Setup
Yes
Battery Included
Battery Included
Supported Languages
Bulgarian, Chinese (Traditional and Simplified), Croatian, Czech, Danish, Dutch, English (US), Estonian, Finnish, French (France), German, Italian, Japanese, Norwegian, Polish, Portuguese (Portugal), Romanian, Russian, Slovak, Slovenian, Spanish (Mexico), Swedish, Turkish
Product Type
Handheld Printer
Maximum Labels/Day
250
Operating System
Windows(R) 10, Windows(R) 11, Windows(R) 8, Windows(R) 8.1
Ribbon/Label Cartridge Series Compatibility
M4-, M4C-
Serialization Supported
Serialization Supported
Label Series Compatibility
M4-, M4C-
Starter Kit Type
General Identification
Software License Number of Users
Unlimited
Print Preview Feature
Yes
Compatible Label Media Format
Continuous Roll, Precut Roll

Description

Specifically engineered for premium 1" printing, the M410 Label Printer is an everyday workhorse for DataCom, electrical and lab professionals. Print pre-sized or continuous labels up to 1" wide with edge-to-edge printing. 110+ hassle-free drop-in cartridges with 12+ purpose-built materials to take on whatever your work demands. Get seamless cartridge changes with an easy-swap locking mechanism while a window in the door allows you to easily remember what's installed. Create and print two ways the intuitive QWERTY kepad or a PC. Designed to withstand 4' drops and challenging work environments. Enhanced exterior coloring for jobsite visibility. Backlit LCD graphics display for easier labeling in low-lit areas. Design and print labels from a PC using Brady Workstation Software.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.