Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Brady M410 1in Portable Label Printer with Safety and Facility ID Software and Accessories Kit

  • Mfr # M410-SFID

  • Zoro # G512481967


product price: $527.99
/ea
Free Shipping & Returns

Key Features

Includes
Accessories Kit
Product Type
Handheld Label Printer
Included Software
Safety and Facility ID Software
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M410-SFID
Zoro #
G512481967
UPC #
888434624265
Country of Origin
Malaysia

Details

Item
Handheld Label Printer
Includes
Accessories Kit
Product Type
Handheld Label Printer
Included Software
Safety and Facility ID Software

Description

Specifically engineered for premium 1" printing, the M410 Label Printer is an everyday workhorse for DataCom, electrical and lab professionals. Kit includes Brady Workstation Design and Print Pro Safety and Facility ID Software and a hard case. Print pre-sized or continuous labels up to 1" wide with edge-to-edge printing. 110+ hassle-free drop-in cartridges with 12+ purpose-built materials to take on whatever your work demands. Get seamless cartridge changes with an easy-swap locking mechanism while a window in the door allows you to easily remember what's installed. Create and print two ways the intuitive QWERTY kepad or a PC. Designed to withstand 4' drops and challenging work environments. Enhanced exterior coloring for jobsite visibility. Backlit LCD graphics display for easier labeling in low-lit areas.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.