Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Brady M410 Battery

  • Mfr # M410-BATT

  • Zoro # G512648490


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Compatible Mfr Part Number
BMP41, BMP61-W, M410-KIT, M410-PWID, M410-SFID
Product Type
Rechargeable Battery Pack
Battery Chemistry
NIMH
Battery Capacity
1,200 mAh
Printer Series Compatibility
BMP41, BMP61, M410
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M410-BATT
Zoro #
G512648490
UPC #
888434628355
Country of Origin
China

Details

Compatible Mfr Part Number
BMP41, BMP61-W, M410-KIT, M410-PWID, M410-SFID
Item
NiMH Battery for Printer
Product Type
Rechargeable Battery Pack
Battery Chemistry
NIMH
Battery Capacity
1,200 mAh
Printer Series Compatibility
BMP41, BMP61, M410

Description

Get longer battery life and save money on AA batteries with this rechargeable NiMH battery for the M410 Label Printer. Printer can be run while battery is charging. Package includes spare Printer Battery only (label printer and charger sold separately). Long battery life - prints up to 1000 1 in. x 2 in. labels per battery charge. Use AC adapter/charger unit (not included) to charge battery. Enables cordless printer operation so you can print labels where you need them, when you need them.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.