Zoro Homepage

Brady M410 Quick Charger

  • Mfr # M410-QC

  • Zoro # G916094879


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Printer Series Compatibility
BMP41, BMP61, M410
Product Type
Printer Charger
Output Voltage
110-240
Input Voltage
110 V, 240 V
Compatible Mfr Part Number
M410-KIT, M410-PWID, M410-SFID
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M410-QC
Zoro #
G916094879
UPC #
888434628362
Country of Origin
United States

Details

Printer Series Compatibility
BMP41, BMP61, M410
Product Type
Printer Charger
Output Voltage
110-240
Input Voltage
110 V, 240 V
Compatible Mfr Part Number
M410-KIT, M410-PWID, M410-SFID
Item
Printer Battery Charger

Description

This Quick Charger charges the rechargeable NiMH battery in the M410 Label Printer faster than the standard AC Adaptor. Package includes the Quick Charger only (printer and battery sold separately). With a quick charger on hand, you can be sure your battery is ready to go when you need it most. Power supply formatted for North America. Plugs directly into battery and charges battery from a wall outlet rather than from inside the printer.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.