Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Brady M510 1.5in Portable Label Printer

  • Mfr # M510

  • Zoro # G213302127


product price: $489.99
/ea
Free Shipping & Returns

Key Features

Printer Connectivity
USB
Printer Series
M510
Includes
(1) AC Adapter, (1) Brady Workstation Basic Design Suite, (1) Indoor/Outdoor Vinyl Label Cartridge, (1) M510 Printer, (1) Quick Start Guide, (1) Rechargeable NiMH Battery Pack, (1) USB Cable, (1) USB Flash Drive with Driver and User Manual
Power Source
Battery Power
Voltage
110V AC, 240V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M510
Zoro #
G213302127
UPC #
888434624289
Country of Origin
Malaysia

Dimensions

Overall Height
3 3/4 in
Battery Size
Battery Pack
Overall Width
5 3/4 in
Overall Length
10 in
Maximum Label Width
1 1/2 in
Maximum Printed Label Width
1 1/2 in
Maximum Printed Label Length
39 in
Minimum Label Length
1/4 in
Minimum Label Width
1/4 in
Maximum Liner Width
1 3/4 in
Minimum Liner Width
7/8 in
Minimum Font Size
4 pt.
Maximum Font Size
170 pt.

Details

Item
Portable Label Printer
Printer Connectivity
USB
Printer Series
M510
Includes
(1) AC Adapter, (1) Brady Workstation Basic Design Suite, (1) Indoor/Outdoor Vinyl Label Cartridge, (1) M510 Printer, (1) Quick Start Guide, (1) Rechargeable NiMH Battery Pack, (1) USB Cable, (1) USB Flash Drive with Driver and User Manual
Power Source
Battery Power
Voltage
110V AC, 240V AC
Printhead Resolution
300 dpi
Color Printing Capability
Single Color
Printer Weight
3.1 lb
Features
Auto-detection, Automatic label detection, Pre-sized and continuous labels
Printing Software Compatibility
Brady Workstation
Maximum Print Speed
1.5 in/sec
For Use With
Brady Workstation
Application
Asset Tracking, Barcode Labeling, Circuit Board Labeling, Component and Equipment Labeling, Data and Telecommunications Labeling, Electrical Labeling, Facility Identification, General Identification, Inventory and Inspection Labeling, Laboratory Labeling, Lean and 5S Labeling, Safety Identification, Warehouse Marking, Wire and Cable Labeling
Standards
RoHS Compliant
Font Range
4 to 170 pt
Label Formats Supported
Continuous Labels, Pre-sized Labels
Color
Blue, Gray
Display
Color LCD
Input Method
Keypad
Print Preview Feature
Yes
Supported Barcode Symbologies
Code 128, Code 39, Data Matrix, EAN-13, EAN-8, Interleaved 2 of 5, QR code, UPC-A, UPC-E
Maximum Labels/Day
1,000
Battery Included
Battery Included
Included Software
Brady Workstation
Cutter Type
Manual
Built-In Label Templates
66 Block, Breaker Box, DesiStrip, Face Plate, Flags, General, Patch Panel, Terminal Block, Vial, Wire Wrap
Automatic Label Setup
Yes
Product Type
Portable Printer
Print Technology
Thermal Transfer
Manufacturers Warranty
2 yr
Barcode Capable
Yes
Compatible Mfr Part Number
M-NIMH-BATTERY, M-USB-103788, M41-51-61-AC, M5C-1500-595-WT-BK
Continuous and Die-Cut Materials Supported
Continuous Tapes, Die-Cut Labels
Supported Languages
Bulgarian, Chinese (Traditional and Simplified), Croatian, Czech, Danish, Dutch, English (US), Estonian, Finnish, French (France), German, Italian, Japanese, Norwegian, Polish, Portuguese (Portugal), Romanian, Russian, Slovak, Slovenian, Spanish (Mexico), Swedish, Turkish
Mode of Operation
PC Connected, Standalone
Serialization Supported
Serialization Supported
Operating System
Windows(R) 10, Windows(R) 11, Windows(R) 8, Windows(R) 8.1
Ribbon/Label Cartridge Series Compatibility
M4-, M4C-, M5-, M5C-
Starter Kit Type
General Identification
Software License Number of Users
Unlimited
Label Series Compatibility
M4-, M4C-, M5-, M5C-
Compatible Label Media Format
Continuous Roll, Precut Roll

Description

The perfect companion for your project workspace, the M510 delivers high-volume, high-quality labels day in and day out. Whether you're in a lab, field or facility, this printer works as hard as you do. Create large 1.5" labels with edge-to-edge printing and a wide range of text sizes. Print up to 1.5" per second to get work done faster. Use the M510 for more applications with 250+ hassle-free drop-in cartridges and 26+ high-performance materials. Enter data with more accuracy as you work between an intuitive QWERTY keypad, a separate numeric keypad or a PC. Backlit full-color LCD graphics display for easier labeling in low-lit areas. Durably designed to withstand 4' drops. The rechargeable NiMH battery prints up to 1700 labels on a single charge. Design and print labels from a PC using Brady Workstation Software.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.