Zoro Homepage

Brady M511 and M211 AC Adapter

  • Mfr # M211-M511-AC

  • Zoro # G015593730


product price: $61.59
/ea

Key Features

Input Voltage
110 V, 240 V
Compatible Mfr Part Number
M211, M211-KIT, M511, M511-KIT
Output Voltage
110 to 240 V
Product Type
AC Adapter
Printer Series Compatibility
M211
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M211-M511-AC
Zoro #
G015593730
UPC #
888434623909
Country of Origin
Malaysia

Details

Input Voltage
110 V, 240 V
Compatible Mfr Part Number
M211, M211-KIT, M511, M511-KIT
Output Voltage
110 to 240 V
Product Type
AC Adapter
Item
AC Adapter
Printer Series Compatibility
M211
Standards
RoHS Compliant

Description

Use this adapter to power and charge M511 and M211 printers. Includes an AC wall adapter, 5-foot (1.5 meter) USB-C cable and USB A-to-C dongle. USB A-to-C dongle allows you to charge the printer using a USB port in a vehicle or on a laptop, plus can be used to connect the M511 to Brady Workstation label creation software. Power supply voltage: 110 - 240 V. Power supply formatted for North America.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.