Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Brady M511 and M211 AC Adapter

  • Mfr # M211-M511-POWER

  • Zoro # G711384670


product price: $56.55
/ea

Key Features

Battery Capacity
10,000 mAh
Printer Series Compatibility
M211
Battery Chemistry
Lithium Ion
Product Type
Power Brick
Standards
2011/65/EU, RoHS Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M211-M511-POWER
Zoro #
G711384670
UPC #
-
Country of Origin
Malaysia

Details

Item
Battery Pack
Battery Capacity
10,000 mAh
Printer Series Compatibility
M211
Battery Chemistry
Lithium Ion
Product Type
Power Brick
Standards
2011/65/EU, RoHS Compliant
Compatible Mfr Part Number
M211, M511

Description

Use this high-capacity Power Brick to charge M511 and M211 printers, phones or tablets. A fully-charged 10,000mAh Power Brick can charge your M511 or M211 printer up to 3 times. LED digital display shows the percentage of power remaining. Outputs include: USB-C, USB-A1/A2. Compatible with all mobile devices. 70-minute charge time. 1,000+ charge cycles.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.