Zoro Homepage

Brady M610 Hard Case

  • Mfr # M610-HC

  • Zoro # G610877808


product price: $96.29
/ea
Free Shipping & Returns

Key Features

Material
Polypropylene
Color
Black
Printer Series Compatibility
BMP61, M610
Standards
Compliant with Directive 2011/65/EU and 2015/863
Product Type
Hard Case
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M610-HC
Zoro #
G610877808
UPC #
888434620472
Country of Origin
Malaysia

Details

Item
Printer Case
Material
Polypropylene
Color
Black
Printer Series Compatibility
BMP61, M610
Standards
Compliant with Directive 2011/65/EU and 2015/863
Product Type
Hard Case
Compatible Grainger Part Number
52HJ91, 803V08
Compatible Mfr Part Number
BMP61, M610

Description

Protect your portable M610 Label Printer and keep accessories organized with this durable plastic carrying case. Designed to carry your M610 Label Printer and extra supplies anywhere you need it. This durable hard case protects your printer against impacts and dust while allowing for easy mobility. Keeps printer accessories organized and on hand.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.