Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Brady M610 Magnet

  • Mfr # M610-MAGNET

  • Zoro # G711755371


product price: $52.49
/ea

Key Features

Standards
RoHS Compliant 2011/65/EU and 2015/863
Printer Series Compatibility
BMP61, M610
Compatible Mfr Part Number
BMP61, M610
Mount Type
Magnet
Product Type
Magnet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M610-MAGNET
Zoro #
G711755371
UPC #
888434620489
Country of Origin
Malaysia

Details

Item
Magnet Attachment
Standards
RoHS Compliant 2011/65/EU and 2015/863
Printer Series Compatibility
BMP61, M610
Compatible Mfr Part Number
BMP61, M610
Mount Type
Magnet
Product Type
Magnet

Description

Use your M610 Label Printer just about anywhere. This magnet attaches the M610 printer to panels, I-beams and other magnetic-receptive surfaces during use or storage. Get hands-free operation by affixing to a panel door or metal surface . Attaches to back of printer with screws to ensure stability. Designed for use with the M610 Label Printer .

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.