Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Brady M611 2in Portable Label Printer with Laboratory Software and Accessories Kit

  • Mfr # M611-LAB

  • Zoro # G108434735


product price: $1,018.99
/ea
Free Shipping & Returns

Key Features

Printer Connectivity
Bluetooth, USB, Wi-Fi
Printer Series
M611
Includes
AC Adapter (M-AC-POWER), Black Ribbon (M61-R4310), Magnet (M611-MAGNET), USB Cable, White Self-Laminating Wrap (M6-11-427)
Power Source
AC Power, Battery Power
Voltage
110V AC, 240V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M611-LAB
Zoro #
G108434735
UPC #
888434615294
Country of Origin
China

Dimensions

Overall Height
4 1/2 in
Overall Width
4 1/2 in
Battery Size
Rechargeable Lithium-ion Battery
Overall Length
11 in
Minimum Liner Width
3/4 in
Maximum Printed Label Width
2 in
Maximum Printed Label Length
40 in
Minimum Label Length
1/4 in
Maximum Label Width
2 in
Maximum Liner Width
2 1/4 in
Minimum Label Width
1/4 in

Details

Item
Portable Label Printers
Printer Connectivity
Bluetooth, USB, Wi-Fi
Printer Series
M611
Includes
AC Adapter (M-AC-POWER), Black Ribbon (M61-R4310), Magnet (M611-MAGNET), USB Cable, White Self-Laminating Wrap (M6-11-427)
Power Source
AC Power, Battery Power
Voltage
110V AC, 240V AC
Printhead Resolution
300 dpi
Color Printing Capability
Single Color
Label Formats Supported
Media on Roll, Ribbon in Cartridge
Maximum Print Speed
2 in/sec
Color
Blue, Gray
Application
Laboratory Labeling
Font Range
Determined by software
Printer Weight
3.6 lb
Display
Color LCD/Graphical LCD
Standards
FCC Part 15 Class A
Printing Software Compatibility
Brady Workstation, Express Labels Mobile App, Windows Based Driver for 3rd Party Software Use
Print Technology
Thermal Transfer
Product Type
Portable Printer
Battery Included
Battery Included
Ribbon/Label Cartridge Series Compatibility
B-109, B-145, B-321, B-342, B-345, B-362, B-390, B-403, B-412, B-422, B-423, B-424, B-425, B-427, B-428, B-430, B-432, B-435, B-437, B-439, B-459, B-461, B-473, B-483, B-486, B-488, B-489, B-490, B-498, B-499, B-642, B-717, B-718, B-719, B-724, B-727, B-7351, B-7425, B-7546, B-7551, B-7576, B-7593, B-7597, B-7598, B-7599, B-7643, B-7696, B-7697, B-966, B-966B
Continuous and Die-Cut Materials Supported
Continuous Tapes, Die-Cut Labels
Barcode Capable
Yes
Maximum Labels/Day
750
Supported Barcode Symbologies
Code 128A, Code 128A, Code 128B, Code 128C, Code 39, GS1 DataBar, HIBC, Interleaved 2 of 5, More through Brady WorkStation, UPC-A, UPC-E, Data Matrix, More through Brady Workstation, PDF417, QR code, Code 128B, Code 128C, Code 39, Data Matrix, GS1 DataBar, HIBC, Interleaved 2 of 5, More through Brady WorkStation, PDF417, QR code, UPC-A, UPC-E
Cutter Type
Automatic
Manufacturers Warranty
2 yr
Starter Kit Type
Laboratory Identification
Supported Languages
Bulgarian, Chinese (Simplified), Chinese (Traditional), Croatian, Czech, Danish, Dutch, English (US), Estonian, Finnish, French (France), German, Greek, Hungarian, Italian, Japanese, Korean, Norwegian, Polish, Portuguese (Portugal), Romanian, Russian, Slovak, Slovenian, Spanish (Spain), Swedish, Turkish
Included Software
Brady Workstation Laboratory Identification Suite
Print Preview Feature
Yes
Mode of Operation
Mobile Device Connected
Operating System
Android devices with Android OS 5+, iPhone 5S or newer with iOS 10+
Software License Number of Users
Unlimited
Label Series Compatibility
BM-, BMC-, M6-, M6C-
Automatic Label Setup
Yes
Serialization Supported
Serialization Not Supported
Brand & Series - Handheld & Portable Label Printers
BRADY M611
Compatible Label Media Format
Continuous Roll, Precut Roll

Description

Get more flexibility in the field. Store more than 1,000 labels on board, access files easier and print multiple ways on demand. Includes Brady Workstation Design and Print Pro Product and Wire ID Software and a magnet. Create and print up to 2 width labels. Print labels at 2 per second print speed. Design, preview and print any way you choose: from your phone, tablet or computer. Store more than 1,000 labels on the printer, then print at the jobsite. Create and share label files to print from anywhere using Bluetooth or Wi-Fi. Features a compact and lightweight design. Allows connectivity for up to 5 users via Bluetooth using Brady's Express Labels mobile app. NOTICE: Brady North America is not authorized to ship this item via air or to Alaska or Hawaii. Please contact your local distributor..

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.