Brady M611 Hard Case
Mfr # M611-HC
Zoro # G808434783
product price: $98.15
/ea
Free Shipping & Returns
Key Features
Material
Plastic
Color
Blue
Printer Series Compatibility
M611
Product Type
Carrying Case
Compatible Mfr Part Number
M611, M611-LAB, M611-PWID, M611-SFID
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M611-HC
Zoro #
G808434783
UPC #
888434615300
Country of Origin
United States
Details
Item
Carrying Case
Material
Plastic
Color
Blue
Printer Series Compatibility
M611
Product Type
Carrying Case
Compatible Mfr Part Number
M611, M611-LAB, M611-PWID, M611-SFID
Description
Protect your portable M611 Label Printer and keep accessories organized with this durable plastic carrying case. Designed to carry your M611 Label Printer and extra supplies anywhere you need it. This durable hard case protects your printer against impacts and dust while allowing for easy mobility. Keeps printer accessories organized and on hand.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.