Brady M611 Magnet
Mfr # M611-MAGNET
Zoro # G708434616
product price: $52.09
/eaKey Features
Printer Series Compatibility
M611
Product Type
Magnetic Mount
Mount Type
Magnet
Compatible Mfr Part Number
M611, M611-LAB, M611-PWID, M611-SFID
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M611-MAGNET
Zoro #
G708434616
UPC #
888434615317
Country of Origin
Australia
Details
Item
Printer Magnet Attachment
Printer Series Compatibility
M611
Product Type
Magnetic Mount
Mount Type
Magnet
Compatible Mfr Part Number
M611, M611-LAB, M611-PWID, M611-SFID
Description
Use your M611 Label Printer just about anywhere. This magnet attaches the M611 printer to panels, I-beams and other magnetic-receptive surfaces during use or storage. Get hands-free operation by affixing to panel door or metal surface . Attaches to back of printer with screws to ensure stability. Designed for use with the M611 Label Printer.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.