Zoro Homepage

Brady M710 AC Adapter

  • Mfr # M710-AC

  • Zoro # G411755732


product price: $87.49
/ea
Free Shipping & Returns

Key Features

Includes
1 AC Adapter
Input Voltage
110 V, 240 V
Product Type
AC Adapter; Battery Charger
Compatible Mfr Part Number
BMP71, M710
Printer Series Compatibility
BMP71, M710
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M710-AC
Zoro #
G411755732
UPC #
888434615928
Country of Origin
Malaysia

Details

Item
AC Adapter
Includes
1 AC Adapter
Input Voltage
110 V, 240 V
Product Type
AC Adapter; Battery Charger
Compatible Mfr Part Number
BMP71, M710
Printer Series Compatibility
BMP71, M710

Description

Get the power you need to work all day with this AC Adapter/Charger AC Adapter powers the M710 Label Printer and charges the battery pack. Use the Brady approved power supply specifically selected for the M710 Label Printer. Power supply voltage 100-240V; output 5.0A, 90.0W.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.