Zoro Homepage

Brady M710 Hard Case

  • Mfr # M710-HC

  • Zoro # G611755488


product price: $98.19
/ea
Free Shipping & Returns

Key Features

Material
High Density Polypropylene
Color
Black
Printer Series Compatibility
BMP71, M710
Includes
Hard Case
Compatible Mfr Part Number
BMP61, M610
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M710-HC
Zoro #
G611755488
UPC #
888434615904
Country of Origin
Malaysia

Details

Item
Printer Carrying Case
Material
High Density Polypropylene
Color
Black
Printer Series Compatibility
BMP71, M710
Includes
Hard Case
Compatible Mfr Part Number
BMP61, M610
Product Type
Hard Case

Description

Protect, transport and store your M710 Label printer, plus printer accessories and label cartridges. Durable design protects your printer from impacts and dust. Keeps printer, accessories and label cartridges organized and on hand. Durable hard case allows for easy mobility.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.