BradyGlo Fire Extinguisher Sign, Red on Glow in the Dark, Polyester, 4inW x 24inH
- Mfr # 73657
- Zoro # G308430766
product price:Â
$
22.69
/ea
Sold in multiples of 3 for
$68.07
Key Features
Sign Material
Polyester
Legend
Fire Extinguisher
Width
4 in
Thickness
0.0079 in
Height
24 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 73657
- Zoro #
- G308430766
- UPC #
- 75447373657
- Country of Origin
- United States
- Sign Material
- Polyester
- Legend
- Fire Extinguisher
- Sign Mounting Style
- Self-Adhesive
- Sign Shape
- Rectangle
- Double-Sided
- No
- Sign Background Color
- Red
- Standards
- ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
- Glow-in-the-Dark
- Yes
- Printed Language
- English
Dimensions
- Width
- 4 in
- Thickness
- 0.0079 in
- Height
- 24 in
Description
Brady 73657 bradyglo fire extinguisher sign, red on glow in the dark, polyester, 4w x 24h bradyglo sign: polyester, red on glow, 24 in h x 4 in w, fire extinguisher bradyglo sign: polyester, red on glow, 24 in h x 4 in w, fire extinguisher.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.