BradyGlo Fire Extinguisher Sign, Self-Adhesive, Polyester, 5inW x 14inH
- Mfr # 80241
- Zoro # G908430708
product price:Â
$
29.49
/ea
Key Features
Sign Material
Polyester
Legend
FIRE EXTINGUISHER
Width
5 inches
Thickness
0.007 in
Height
14 inches
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 80241
- Zoro #
- G908430708
- UPC #
- 75447380241
- Country of Origin
- Mexico
- Sign Material
- Polyester
- Legend
- FIRE EXTINGUISHER
- Sign Mounting Style
- Self-Adhesive
- Sign Shape
- Rectangle
- Double-Sided
- No
- Sign Background Color
- Red
- Standards
- ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
- Glow-in-the-Dark
- Yes
- Printed Language
- English
Dimensions
- Width
- 5 inches
- Thickness
- 0.007 in
- Height
- 14 inches
Description
Brady 80241 bradyglo fire extinguisher sign, self-adhesive, polyester, 5w x 14h glow-in-the-dark fire & exit sign glow-in-the-dark fire & exit sign.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.