BradyGrip Print-on Hook Labels for Brady M210 and M211, 1/2inW
Mfr # M21-500-414
Zoro # G900689999
product price: $27.80
/eaKey Features
Application
Wire and Cable Labeling
Label Color
White
Printer Series Compatibility
BMP21-PLUS, M210, M211
Label Material
Polyester
Label Media Format
Continuous Roll Cartridge
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M21-500-414
Zoro #
G900689999
UPC #
754473638979
Country of Origin
Mexico
Dimensions
Roll Width
1/2 in
Roll Length
10 ft
Details
Item
Continuous Label Roll Cartridge
Application
Wire and Cable Labeling
Label Color
White
Printer Series Compatibility
BMP21-PLUS, M210, M211
Label Material
Polyester
Label Media Format
Continuous Roll Cartridge
Adhesive
Non-Adhesive
Label Finish
Matte
Adhesive Properties
Non-Adhesive
Standards
RoHS Compliant to 2011/65/EU and 2015/863
Ribbon Color
Black
Label Attachment Style
Hook and Loop
Adhesive Type
Removable & Repositionable
Indoor/Outdoor Usage
Indoor
For Print Method
Thermal Transfer
Description
Get a grip on your wire and cable identification Brady and Velcro Companies have partnered to bring you BradyGrip Print-on Hook Material, an exclusive print-and-place material that can be easily applied, repositioned or removed. Easy to use simply print your label, apply to your VELCRO Brand ONE-WRAP Roll and apply the complete solution to your cable or wire bundle. Use this BradyGrip Print-on Hook Material to quickly identify a bundle of cables or wire, then locate it when you need an update. Cut down on your rework with this repositionable identification that doesn t damage your wires and cables like nylon cable ties can. Maximizes your uptime with faster, printable ID on cable bundles. Use with your M21 Series label printer. VELCRO Brand ONE-WRAP product not included with purchase. VELCRO and ONE-WRAP are registered trademarks of Velcro IP Holdings LLC. Used with permission.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.