BRADYMARK Series Heat Shrink Tubing: Polyolefin, Black, 0.093 in. Dia x 100' L

  • Mfr # HSA-24-BK

  • Zoro # G715722010


product price:  $148.99
/ea
Free Shipping & Returns

Key Features

Shrink Tubing I.D. After Shrinking
0.046 in
Material
Polyolefin
Color
Black
Length
100 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HSA-24-BK
Zoro #
G715722010
UPC #
662820037279
Country of Origin
United States

Dimensions

Length
100 ft

Details

Shrink Tubing I.D. After Shrinking
0.046 in
Material
Polyolefin
Color
Black

Description

This general purpose heat-shrinkable sleeving is made of flexible, irradiated and flame-retardant polyolefin.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.