Zoro Homepage

BradyPrinter i7100 300 DPI Peel Model with Vial Applicator Kit

  • Mfr # 151752

  • Zoro # G408584482


product price: $8,399.99
/ea
Free Shipping & Returns

Key Features

Printer Connectivity
Ethernet;RS232;USB 2.0;USB Host
Includes
(1) i7100 300 dpi Peel Model Printer (149045);(1) Vial Label Applicator;(1) Brady Workstation Product and Wire ID Software Suite (BWS-PWID-EM) ;(1) Configuration Settings Manual;(1) Owners Manual;(1) Product CD with Driver;(1) U.S. Type B Plug Power Cord;(1) USB Cable;(2) 1 In Ribbon Takeup Cores
Voltage
100 - 240 V @ 50 - 60 Hz
Printhead Resolution
300 dpi
Color Printing Capability
Single Color
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
151752
Zoro #
G408584482
UPC #
888434557051
Country of Origin
Germany

Dimensions

Max. Label Width
4.16 in
Height
12.5 in
Length
17.2 in
Width
9.5 in

Details

Item
Printer Kit
Printer Connectivity
Ethernet;RS232;USB 2.0;USB Host
Includes
(1) i7100 300 dpi Peel Model Printer (149045);(1) Vial Label Applicator;(1) Brady Workstation Product and Wire ID Software Suite (BWS-PWID-EM) ;(1) Configuration Settings Manual;(1) Owners Manual;(1) Product CD with Driver;(1) U.S. Type B Plug Power Cord;(1) USB Cable;(2) 1 In Ribbon Takeup Cores
Voltage
100 - 240 V @ 50 - 60 Hz
Printhead Resolution
300 dpi
Color Printing Capability
Single Color
Color
Blue, Gray
Features
256 MB RAM, 50 MB IFFS Flash
Application
Asset Tracking;Circuit Board Labeling;General Identification
Battery Type
Lithium-manganese Battery
Maximum Labels per Day
5000

Description

Get everything you need to automate your vial identification in one complete kit with the BradyPrinter i7100 Vial Applicator Kit. Get the job done with the BradyPrinter i7100 label printer. No matter the demands, this reliable, heavy-duty and high-accuracy label printer gets it all done. BradyPrinter i7100 Vial Applicator easily applies to vials during your high-volume identification projects. Save up to 5% when you buy the kits vs. buying each piece individually. Using printed labels allow for precision tracking by eliminating error-prone, handwritten labels. Vial applicator pays for itself after approximately 100 hours of use. Wide-ranging variations exist in size, material, and cap characteristics for tubes and vials. Users should test their label and tube combination to their intended workflow process, print job attributes, label content, and post-application environmental exposure.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.