
BradyPrinter Low Smoke Zero Halogen PermaSleeve Heat Shrink Tubing, 0.187 in. Dia x 75' L, Yellow
Mfr # LSZH-C-187-YL
Zoro # G415722792
product price:Â $131.99
/ea
Free Shipping & Returns
Key Features
Roll Length
75 ft
Adhesive
No
Application
Wire and Cable Labeling
Label Finish
Matte
Label Media Format
Roll
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
LSZH-C-187-YL
Zoro #
G415722792
UPC #
662820998181
Country of Origin
United States
Dimensions
Roll Length
75 ft
Details
Adhesive
No
Application
Wire and Cable Labeling
Label Finish
Matte
Label Media Format
Roll
Label Color
Yellow
Description
The B-7641 Heat Shrink Sleeve from Brady is a low smoke, halogen free identification material used for wire and cable identification. Made of halogen-free, flexible flame-retardant, heat-shrinkable polyolefin tubing, offering fire safety properties and minimal smoke emission. Compatible with the most stringent requirements in the market today to enhance fire safety needs. 2:1 heat-shrink ratio. A ribbon is required to print this material. Use Part Number R6006.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.