Zoro Homepage

Breaker Lockout

  • Mfr # BL03

  • Zoro # G0928812


product price: $8.54
/ea

Key Features

Maximum Number of Padlocks
1
Material
Polycarbonate
For Maximum Padlock Shackle Diameter
9/32 in
Color
Red
Overall Width
2.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BL03
Zoro #
G0928812
UPC #
754473453077
Country of Origin
Mexico

Dimensions

For Maximum Padlock Shackle Diameter
9/32 in
Overall Width
2.6 in
Overall Length
2.25 in
Overall Height
1.87 in
Length
2 1/4 in
Height
13/16 in
Width
1 7/8 in
Padlock Shackle Max. Dia.
9/32 in
Overall Depth
0.82 in

Details

Item
Multi-Pole Breaker Lockout
Maximum Number of Padlocks
1
Material
Polycarbonate
Color
Red
Standards
ANSI Z244, OSHA 29 CFR 1910.147 (C) (4) (ii) (A) (1) / (c) (5) (ii) (C) (1)
Includes
No Padlock
Lockout Type
Snap-On
Max. Number of Padlocks
1
Circuit Breaker Voltage
120/277
For Use With
Multi-Pole Breakers
OSHA Compliant
Yes
For Voltage
120/277V AC
For Circuit Breaker Type
Multipole
Resistance Properties
Chemical Resistant
Mount Type
Tie Bar
Maximum Temperature
170 Degrees F
Lockout Material
Polycarbonate
Features
Isolates and Secures Circuit Breaker Switches
Minimum Temperature
-20 Degrees F
Circuit Breaker Lockout Type
Tie Bar
Lockout Color
Red

Description

Multi-Pole Breaker Lockout, Circuit Breaker Lockout Type Tie Bar, For Circuit Breaker Type Multipole, For Maximum Padlock Shackle Diameter 9/32 in, For Voltage 120/277V AC, Maximum Number of Padlocks 1, Overall Height 1.87 in, Overall Length 2.25 in, Overall Width 2.6 in, Features Isolates and Secures Circuit Breaker Switches, For Use With Multi-Pole Breakers, Lockout Color Red, Lockout Material Polycarbonate, Maximum Temperature 170 Degrees F, Minimum Temperature -20 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.