Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Breaker Lockout Pin Out Wide, PK6

  • Mfr # 90851

  • Zoro # G4719321


product price: $69.29
/pk 6, $11.55/ea

Key Features

Maximum Number of Padlocks
1
Material
Fiberglass Reinforced Nylon
For Maximum Padlock Shackle Diameter
9/32 in
Color
Red
Overall Width
0.83 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90851
Zoro #
G4719321
UPC #
662820046400
Country of Origin
Mexico

Dimensions

For Maximum Padlock Shackle Diameter
9/32 in
Overall Width
0.83 in
Overall Length
0.56 in
Overall Height
1.64 in
Length
9/16 in
Height
1 5/8 in
Width
13/16 in
Padlock Shackle Max. Dia.
9/32 in
Overall Depth
0.54 in

Details

Item
Circuit Breaker Lockout
Maximum Number of Padlocks
1
Material
Fiberglass Reinforced Nylon
Color
Red
Standards
ANSI Z244, OSHA 29 CFR 1910.147 (C) (4) (ii) (A) (1) / (c) (5) (ii) (C) (1)
Lockout Type
Pin-Out, Wide
Max. Number of Padlocks
6
OSHA Compliant
Yes
For Use With
Multi-Pole Breakers, Push Button, Single-Pole Breakers
For Voltage
120/277V AC
Mount Type
Pin-Out
Features
Installed Using the Push Button, Requires No Tools for Installation
Maximum Temperature
248 Degrees F
For Circuit Breaker Type
Mini
Lockout Color
Red
Lockout Material
Fiberglass Reinforced Nylon
Minimum Temperature
-4 Degrees F
Circuit Breaker Lockout Type
Pin-Out
Resistance Properties
Chemical Resistant

Description

Circuit Breaker Lockout, Circuit Breaker Lockout Type Pin-Out, For Circuit Breaker Type Mini, For Maximum Padlock Shackle Diameter 9/32 in, For Voltage 120/277V AC, Maximum Number of Padlocks 1, Overall Height 1.64 in, Overall Length 0.56 in, Overall Width 0.83 in, Features Installed Using the Push Button, Requires No Tools for Installation, For Use With Multi-Pole Breakers, Push Button, Single-Pole Breakers, Lockout Color Red, Lockout Material Fiberglass Reinforced Nylon

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.