Zoro Homepage

Breaker Lockout, Pk6

  • Mfr # 65688

  • Zoro # G1295375


product price: $27.35
/pk 6, $4.56/ea

Key Features

Maximum Number of Padlocks
1
Material
Nylon and Stainless Steel
For Maximum Padlock Shackle Diameter
9/32 in
Color
Red
Overall Width
2.14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65688
Zoro #
G1295375
UPC #
754473656881
Country of Origin
China

Dimensions

For Maximum Padlock Shackle Diameter
9/32 in
Overall Width
2.14 in
Overall Length
0.31 in
Overall Height
1.19 in
Length
5/16 in
Width
1/3 in
Padlock Shackle Max. Dia.
9/32 in
Height
5/6 in
Overall Depth
0.33 in

Details

Item
Single Pole Breaker Lockout
Maximum Number of Padlocks
1
Material
Nylon and Stainless Steel
Color
Red
Standards
ANSI Z244, OSHA 29 CFR 1910.147 (C) (4) (ii) (A) (1) / (c) (5) (ii) (C) (1)
OSHA Compliant
Yes
For Use With
120V Breakers with Holes in Switch Tongue
Lockout Type
Snap-On
Max. Number of Padlocks
1
Circuit Breaker Voltage
120
Features
Dual Cavities in the Snap-On Breaker Lockouts Accommodate Different Size Switch Tongues, Isolates and Secures Circuit Breaker Switches
Maximum Temperature
248 Degrees F
For Circuit Breaker Type
Single Pole
Lockout Color
Red
Circuit Breaker Lockout Type
Snap-On
Minimum Temperature
-4 Degrees F
For Voltage
120V AC
Lockout Material
Nylon
Resistance Properties
Chemical Resistant
For Switch Hole Type
Switch Tongue
Mount Type
Snap-On

Description

Single Pole Breaker Lockout, Circuit Breaker Lockout Type Snap-On, For Circuit Breaker Type Single Pole, For Maximum Padlock Shackle Diameter 9/32 in, For Voltage 120V AC, Maximum Number of Padlocks 1, Overall Height 1.19 in, Overall Length 0.31 in, Overall Width 2.14 in, Features Dual Cavities in the Snap-On Breaker Lockouts Accommodate Different Size Switch Tongues, Isolates and Secures Circuit Breaker Switches, For Switch Hole Type Switch Tongue

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.