Shop BRADY
See all product information
Create Account
BREATHING AIR Pipe Marker, Fits Pipes 0.75in Dia. Thru 1.375in Dia.
- Mfr # 4167-A
- Zoro # G722966018
product price:Â
$
6.59
/ea
Sold in multiples of 2 for
$13.18
Key Features
Color
White on Green
Width
8 in
Application
Pipe and Valve Marking
Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4167-A
- Zoro #
- G722966018
- UPC #
- 754473508760
- Country of Origin
- United States
- Color
- White on Green
- Application
- Pipe and Valve Marking
- Item
- Pipe Marker
- Material
- Plastic
Dimensions
- Width
- 8 in
Description
The ASME (ANSI) Standard for pipe identification is a widely used guideline in determining pipe identification requirements. Designed for general purpose pipe identification. May be applied to dirty, oily, greasy or rough surfaces. Meets ASME (ANSI) Standard. Lightweight coiled plastic can be removed and reapplied.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.