
BRIGHTSORB Portable Economy Spill Control Kit, Chemical Application, Printed with Caution Warning
Mfr # SKCH-PP
Zoro # G916109184
product price: $81.95
/ea
Free Shipping & Returns
Key Features
Fluids Absorbed
Chemical
Spill Capacity
5 gal
Standards
EPA 40 CFR 112.7(c)(1)(vii);OSHA 29 CFR 1910.120(j)(1)(vii);OSHA 29 CFR 1910.22(a)(2)
Includes
(1) disposal bag;(10) 15" x 19" pads;(2) 3" x 4' socks;Instruction sheet;Nitrile gloves
Container Type
Bag
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SKCH-PP
Zoro #
G916109184
UPC #
662706904039
Country of Origin
United States
Dimensions
Height
16 in
Width
20 in
Details
Fluids Absorbed
Chemical
Item
Spill Kit
Spill Capacity
5 gal
Standards
EPA 40 CFR 112.7(c)(1)(vii);OSHA 29 CFR 1910.120(j)(1)(vii);OSHA 29 CFR 1910.22(a)(2)
Includes
(1) disposal bag;(10) 15" x 19" pads;(2) 3" x 4' socks;Instruction sheet;Nitrile gloves
Container Type
Bag
Color
Yellow
Material
PVC
Container Capacity
5 Gallon
Volume Absorbed Per Kit
5 gal
Description
SPC Portable Spill Kits from Brady combine absorbents, accessories, PPE and instructions in a space-saving container so you are prepared when a spill occurs. Surfactant-treated, brightly colored absorbent picks up a wide range of aggressive chemicals while remaining chemically inert. Yellow PVC Bag offers high visibility spill control storage so items can be quickly located in an emergency situation. Slip, trip and fall hazard warning printed right on the absorbent alerts employees to potential danger. Improve worker productivity and efficiency by placing spill kits around your facility close to areas prone to spills.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.