Brown All Weather Vinyl Labels for Brady M210 and M211, 0.5in

  • Mfr # M21-500-595-BR

  • Zoro # G5596071


product price:  $30.59
/ea

Key Features

Application
Electrical Labeling, General Identification, Laboratory Labeling
Color
White/Brown
Width
1/2 in
Length
21 ft
Printer Series Compatibility
BMP21-LAB, BMP21-PLUS, M210, M210-LAB, M211
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M21-500-595-BR
Zoro #
G5596071
UPC #
754473930479
Country of Origin
Mexico

Dimensions

Width
1/2 in
Length
21 ft
Vial/Tube Size
1.5 ml
Label Width
1/2 in
Label Thickness
0.004 in
Roll Length
21 ft

Details

Item
Continuous Label Roll Cartridge
Application
Electrical Labeling, General Identification, Laboratory Labeling
Color
White/Brown
Printer Series Compatibility
BMP21-LAB, BMP21-PLUS, M210, M210-LAB, M211
Legend
No Legend
For Use With
BMP(R)21 Label Printer (Mfr Model # BMP21), BMP(R)21-Plus Label Printer (Mfr Model # BMP21-PLUS), BMP(R)21-Lab Label Printer (Mfr Model # BMP21-LAB), ID Pal Printer, Lab Pal Printer
Temp. Range
-40 Degrees to 180 Degrees F
Labels per Roll
Continuous
Adhesive
Adhesive
Tape Material
Vinyl Film
Label Type
Permanent Printer
Background Color
Brown/White
Tape Format
Continuous Roll
Standards
RoHS Compliant
Label Material
Vinyl
Material Properties
Autoclavable
Indoor/Outdoor Usage
Indoor/Outdoor
Ribbon Color
White
Adhesive Material
Acrylic
Maximum Service Temperature
180 Degrees F
Number of Labels Included
1
Ribbon Series
R4400
Label Finish
Gloss
Secondary Label Included
No
Product Type
All Weather Label
Compatible Mfr Part Number
R4400
Label Media Format
Continuous Roll Cartridge
For Print Method
Thermal Transfer
Adhesive Properties
Aggressive Permanent Adhesive
Material Series
B-595
Print Technology
Thermal-Transfer
Ribbon Formulation
Resin
Labels per Row
1
Minimum Service Temperature
-40 Degrees F
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Oil-Resistant, Water-Resistant
Label Color
Brown

Description

With the ability to last up to 10 years in an outdoor environment, Brady s low shrink vinyl with ultra-aggressive adhesive (B-595) is ideal for a wide range of identification applications. Application Versatility Highly pliable material with high-tack permanent adhesive for rough, highly textured, dirty, and harsh environment surfaces, and can be applied in cold temperatures. Industrial Grade Resists exposure to UV light, chemicals, greases and oils, salt spray, cleaners and detergents, and general industrial grime. Difficult Surfaces Besides powder coated metal, also adheres to difficult surfaces such as painted cinder block, painted wood, textured plastic, paper-jacketed pipes, and blow-molded cases. Certifications RoHS compliant to 2011/65/EU (Pass 2015/863). For material specific performance and properties, please refer to the Technical Data Sheet (TDS).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.