BSP45 Series PermaSleeve Heat Shrink Wire Marking Sleeves Jumbo Roll, 0.375in Diax1in W, Yellow
- Mfr # SA-3PS-375-1-YL-J
- Zoro # G808584099
product price:Â
$
2,089.99
/ea
Free Shipping & Returns
Key Features
Application
Wire and Cable Labeling
Label Media Format
Roll
Label Finish
Matte
Resistance Properties
Chemical-Resistant; Corrosion-Resistant; Humidity-Resistant; Smear-Resistant; UV-Resistant; Weather-Resistant
Width
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SA-3PS-375-1-YL-J
- Zoro #
- G808584099
- UPC #
- 754473550080
- Country of Origin
- United States
Dimensions
- Width
- 1 in
- Size
- 0.645 in H x 1 in W
- Max. Wire Size
- 4 AWG
- Length
- 1 in
- Min. Wire Size
- 8 AWG
- Height
- 0.645 in
Details
- Item
- Sleeve
- Application
- Wire and Cable Labeling
- Label Media Format
- Roll
- Label Finish
- Matte
- Resistance Properties
- Chemical-Resistant; Corrosion-Resistant; Humidity-Resistant; Smear-Resistant; UV-Resistant; Weather-Resistant
- Labels per Roll
- 2500
- Color
- Yellow
- Material
- Heat-shrink Polyolefin
- Includes
- Roll of 2500 Each
- Label Maker Tape Finish
- Matte
Description
PermaSleeve Heat Shrink Tubing is engineered for thermal transfer or dot matrix printing and is ideal for use in wire identification. A ribbon is required to print this material. Use Part Number IP-R6606 for the BradyPrinter i5100 or BRADY IP Series Label Printer; use R6606 for a different printer. BSP45 Series PermaSleeve Heat Shrink Polyolefin Wire Marking Sleeves Jumbo Roll, 0.375in Dia x 1in W, Yellow
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.