BSP45 Series PermaSleeve Low Smoke Zero Halogen Wire Marking Sleeves, 0.25 in. Dia x 2 in. W, White

  • Mfr # SA-2LSZH-250-2-WT

  • Zoro # G515721329


product price:  $3,521.99
/ea
Free Shipping & Returns

Key Features

Label Color
White
Application
Wire and Cable Labeling
Label Finish
Matte
Labels per Roll
2500
Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SA-2LSZH-250-2-WT
Zoro #
G515721329
UPC #
754473579166
Country of Origin
United States

Dimensions

Width
2 in

Details

Label Color
White
Application
Wire and Cable Labeling
Label Finish
Matte
Labels per Roll
2500
Label Media Format
Roll

Description

PermaSleeve Heat Shrink Tubing is engineered for thermal transfer printing and is ideal for use in wire identification. Suitable for use in applications that require low smoke, halogen free, flame retardant markers. A ribbon is required to print this material. Use Part Number R6000.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.