Shop BRADY
See all product information
Create Account
BSP45 Series PermaSleeve Low Smoke Zero Halogen Wire Marking Sleeves, 0.25 in. Dia x 2 in. W, Yellow
- Mfr # SA-2LSZH-250-2-YL
- Zoro # G415721306
product price:Â
$
3,521.99
/ea
Free Shipping & Returns
Key Features
Application
Wire and Cable Labeling
Label Color
Yellow
Label Media Format
Roll
Label Finish
Matte
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SA-2LSZH-250-2-YL
- Zoro #
- G415721306
- UPC #
- 754473579180
- Country of Origin
- United States
- Application
- Wire and Cable Labeling
- Label Color
- Yellow
- Label Media Format
- Roll
- Label Finish
- Matte
Description
PermaSleeve Heat Shrink Tubing is engineered for thermal transfer printing and is ideal for use in wire identification. Suitable for use in applications that require low smoke, halogen free, flame retardant markers. A ribbon is required to print this material. Use Part Number R6000.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.