Zoro Homepage

Butterfly Valve Lockout ABS Plastic 8.56 x 3.82 x 2.12 in Red

  • Mfr # 170220

  • Zoro # G508584603


product price: $36.79
/ea

Key Features

Lockout Material
Abs Plastic
Lockout Color
Red
Overall Height
8.56 in
Overall Width
2.12 in
Application
Lockout Tagout
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
170220
Zoro #
G508584603
UPC #
754473644925
Country of Origin
China

Dimensions

Overall Height
8.56 in
Overall Width
2.12 in
Depth
3.82 in

Details

Item
Valve Lockout
Lockout Material
Abs Plastic
Lockout Color
Red
Application
Lockout Tagout

Description

Stop using ill-fitting, incorrect or unwieldy two-piece devices to lock out your pull handle valves. Get a safer solution that fits better and stays in place - the Pull-handle Butterfly Valve Lockout. Exclusive, anti-pivot lockout device fits the full range of pull handle valve sizes, from in. to 8 in. diameter. A convenient, one-piece design that stays together whether in use or in storage. Holds up to four worker padlocks. Effective for all popular pull handle valves commonly used in food and beverage, water utilities, chemical, pharmaceutical and many other industries. Secures the valve handle in any desired position, from fully closed, to partially or fully open.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.