Zoro Homepage

Cabinet Label, 3-1/2 In. H, 12 In. W, 60284

  • Mfr # 60284

  • Zoro # G2919917


product price: $9.69
/ea

Key Features

Subject Matter
Chemical/Hazardous
Language
English
Legend
Acid
Material
Polyester
Legend/Background Color
Red/Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60284
Zoro #
G2919917
UPC #
754473602840
Country of Origin
United States

Dimensions

Height
3 1/2 in
Width
12 in
Thickness
0.01 in
Depth
7/200 in

Details

Subject Matter
Chemical/Hazardous
Item
Label
Language
English
Legend
Acid
Material
Polyester
Legend/Background Color
Red/Blue
Metal Detectable
No
Shape
Rectangle
Legend Color
Red
Header
No Header
Indoor/Outdoor Usage
Indoor/Outdoor
Laminated
Yes
Legend Style
Text
Background Color
Blue
Standards
ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145
Self-Adhesive
Yes
Write on Surface
No
Retroreflective Grade
Not Retroreflective
Sign Header Text Color
No Header
Sign Header
No Header
Graffiti Resistant
No
Average Outdoor Durability
5 to 8 yr
Maximum Service Temperature
230 Degrees F
Sign Legend
ACID
Number of Printed Sides
1
Minimum Application Temperature
0 Degrees F
Mounting Pattern
No Mounting Holes
Minimum Service Temperature
-40 Degrees F
Protective Coating
Clear Film Laminate
State Specific Sign
No
Printed Language
English
Outdoor Life Expectancy
5 to 8 yr
Anti-Slip Surface
No
UV Resistant
No
Corrosion Resistant
No
Sign Mounting Style
Adhesive
Adhesive Type
Acrylic
Adhesive Style
Permanent
Includes Mounting Hardware
No
Sign Material
Polyester
Mirror Print
No
Sign Legend Style
Text
ADA Compliant
No
ANSI 969 Compliant
No
Glow In The Dark
No
Sign Shape
Vertical Rectangle
Chemical Resistant
Yes
Abrasion Resistant
Yes
Sign Mounting Location
Post, Wall
Material Properties
Flexible
Color
Red on Blue
Product Type
Label

Description

Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend ACID, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.