Zoro Homepage

Cabinet Label, 7 In. H, 24 In. W, 60263

  • Mfr # 60263

  • Zoro # G4080255


product price: $22.19
/ea

Key Features

Subject Matter
Information
Language
English
Legend
Base
Material
Polyester
Legend/Background Color
White/Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60263
Zoro #
G4080255
UPC #
754473602635
Country of Origin
United States

Dimensions

Height
7 in
Width
24 in
Depth
7/200 in
Thickness
0.01 in

Description

Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend BASE, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.