Zoro Homepage

Cabinet Label, Radioactive Material, Polyester, 24 in W, 7 in H

  • Mfr # 17754LS

  • Zoro # G4133053


product price: $10.39
/ea

Key Features

Height
7 in
Width
24 in
Material
Polyester
Shape
Rectangle
Legend
Radioactive Material
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17754LS
Zoro #
G4133053
UPC #
754473945527
Country of Origin
United States

Dimensions

Height
7 in
Width
24 in
Depth
7/200 in
Thickness
0.01 in

Description

Cabinet Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Radioactive Material, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.