Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cabinet Labl, 3-1/2inHx12inW, HP Polyester, 60295

  • Mfr # 60295

  • Zoro # G3007037


product price: $8.15
/ea

Key Features

Subject Matter
Information
Language
English
Legend
Haz Mat Response Equipment
Material
Polyester
Legend/Background Color
Black/Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60295
Zoro #
G3007037
UPC #
754473602956
Country of Origin
United States

Dimensions

Height
3 1/2 in
Width
12 in
Depth
7/200 in
Thickness
0.01 in

Details

Subject Matter
Information
Item
Label
Language
English
Legend
Haz Mat Response Equipment
Material
Polyester
Legend/Background Color
Black/Yellow
Metal Detectable
No
Background Color
Yellow
Shape
Rectangle
Legend Color
black
Standards
ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145
Legend Style
Symbol and Text
Header
No Header
Laminated
Yes
Self-Adhesive
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Write on Surface
No
Retroreflective Grade
Not Retroreflective
ANSI 969 Compliant
No
Includes Mounting Hardware
No
Mirror Print
No
State Specific Sign
No
Protective Coating
Clear Film Laminate
Adhesive Type
Acrylic
Corrosion Resistant
No
Number of Printed Sides
1
Sign Material
Polyester
Chemical Resistant
Yes
Outdoor Life Expectancy
5 to 8 yr
Printed Language
English
Mounting Pattern
No Mounting Holes
Anti-Slip Surface
No
Maximum Service Temperature
230 Degrees F
Adhesive Style
Permanent
Minimum Application Temperature
0 Degrees F
ADA Compliant
No
Sign Header
No Header
UV Resistant
No
Sign Legend
RESPONSE EQUIPMENT
Sign Shape
Vertical Rectangle
Sign Legend Style
Text
Sign Header Text Color
No Header
Average Outdoor Durability
5 to 8 yr
Abrasion Resistant
Yes
Sign Mounting Style
Adhesive
Minimum Service Temperature
-40 Degrees F
Sign Mounting Location
Post, Wall
Glow In The Dark
No
Graffiti Resistant
No
Material Properties
Flexible

Description

Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend RESPONSE EQUIPMENT, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.