Zoro Homepage

Cable Lockout, 2.67" D, 1.44" W, Green

  • Mfr # 170377

  • Zoro # G206878691


product price: $36.65
/ea

Key Features

Cable Material
Steel
Body Material
Glass-Filled Nylon/Plastic
Maximum Number of Padlocks
4
Body Color
Green
Standards
OSHA 1910.147
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
170377
Zoro #
G206878691
UPC #
888434587485
Country of Origin
China

Dimensions

For Maximum Padlock Shackle Diameter
11/32 in
Body Height
7.17 in
Body Depth
2.67 in
Body Width
1.44 in

Details

Item
Cable Lockout
Cable Material
Steel
Body Material
Glass-Filled Nylon/Plastic
Maximum Number of Padlocks
4
Body Color
Green
Standards
OSHA 1910.147
Cable Lockout Type
Pull Tight
Product Type
Cable Lockout
Resistance Properties
Chemical Resistant, Corrosion Resistant, Temperature Resistant
Compatible Cable Lockout
Mfr. No. 170379, Mfr. No. 170408, Mfr. No. 170409
Includes Cable
No

Description

Cable Lockout, Body Color Green, Body Material Glass-Filled Nylon/Plastic, Cable Lockout Type Pull Tight, Compatible Cable Lockout Mfr. No. 170379, Mfr. No. 170408, Mfr. No. 170409, For Maximum Padlock Shackle Diameter 11/32 in, Includes Cable No, Maximum Number of Padlocks 4, Resistance Properties Chemical Resistant, Corrosion Resistant, Temperature Resistant, Body Depth 2.67 in, Body Height 7.17 in, Body Width 1.44 in, Product Type Cable Lockout, Standards OSHA 1910.147

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.