Zoro Homepage

Cable Lockout Device, 8 ft., Nylon Cable

  • Mfr # 149267

  • Zoro # G200720262


product price: $42.99
/ea

Key Features

Cable Material
Nylon
Body Material
Polycarbonate
Cable Dia.
1/8 in
Cable Length
8 ft
Cable Diameter
1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
149267
Zoro #
G200720262
UPC #
754473599881
Country of Origin
United States

Dimensions

Cable Dia.
1/8 in
Cable Length
8 ft
Cable Diameter
1/8 in
Body Dimensions
6 1/2 in H x 3 in W x 1 in D
Padlock Shackle Max. Dia.
23/64 in
For Maximum Padlock Shackle Diameter
11/32 in
Body Width
3 in
Body Depth
1 in
Body Height
6.5 in

Details

Item
Cable Lockout Device
Cable Material
Nylon
Body Material
Polycarbonate
Maximum Number of Padlocks
1
Body Color
Red
For Use With
Electrical Risk, Mechanical Risk
Standards
RoHS 2011/65/EU Compliant, RoHS 2015/863 Compliant
Cable Lockout Type
Squeeze Handle
Cable Color
Red
Cable Material Finish
Nylon
Includes Cable
Yes

Description

Cable Lockout Device, Body Color Red, Body Material Polycarbonate, Cable Color Red, Cable Diameter 1/8 in, Cable Length 8 ft, Cable Lockout Type Squeeze Handle, Cable Material Nylon, Cable Material Finish Nylon, Compatible Cable Lockout Not Applicable, For Maximum Padlock Shackle Diameter 11/32 in, Includes Cable Yes, Maximum Number of Padlocks 1, Body Depth 1 in, Body Height 6.5 in, Body Width 3 in, Standards RoHS 2011/65/EU Compliant, RoHS 2015/863 Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.