Zoro Homepage

Cable Marking Tags 0.41 in H x 2.2 in W White 250/RL

  • Mfr # HSNX-400-2-WT-S

  • Zoro # G808584112


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Application
Wire and Cable Labeling
Width
2.2 in
Label Maker Tape Finish
Matte
Label Maker Tape Thickness
0.012 in
Size
0.41 in H x 2.2 in W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HSNX-400-2-WT-S
Zoro #
G808584112
UPC #
662820999539
Country of Origin
United States

Dimensions

Width
2.2 in
Label Maker Tape Thickness
0.012 in
Size
0.41 in H x 2.2 in W
Height
0.41 in

Details

Item
Tag
Application
Wire and Cable Labeling
Label Maker Tape Finish
Matte
Color
White
Includes
Roll of 250 Tags
Material
Nomex® Tag
Printer Series Compatibility
BradyPrinter i7100; BRADYPRINTER PR Plus Series Label Printer; THT 3" Core Printer
Resistance Properties
Chemical-Resistant; Corrosion-Resistant; Heat-Resistant; Humidity-Resistant; Tear-Resistant; UV-Resistant; Weather-Resistant
Label Finish
Matte
Labels per Roll
250

Description

B-508 tags are designed as high performance bundle and cable identification tags to stand up to the harshest environments. Dot matrix or thermal transfer printable tags are available in white, yellow or green. B-508 tags have excellent tear, solvent and heat resistance properties. Service temperature of -94 deg F to 266 deg F -70 deg C to 130 deg C. Service temperature of -70 deg F to 130 deg F -94 deg C to 266 deg C. Note: These tags are not compatible with the BradyPrinter i5100 or IP Series printers. A ribbon is required to print this material. Use Part Number R4300.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.