Cable Marking Tags 0.41 in H x 2.2 in W Yellow 250/RL

  • Mfr # HSNX-400-2-YL-S

  • Zoro # G615723308


product price: $173.00
/ea
Free Shipping & Returns

Key Features

Application
Wire and Cable Labeling
Label Color
Yellow
Resistance Properties
Chemical-Resistant; Corrosion-Resistant; Heat-Resistant; Humidity-Resistant; Tear-Resistant; UV-Resistant; Weather-Resistant
Label Material
Nomex® Tag
Labels per Roll
250
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HSNX-400-2-YL-S
Zoro #
G615723308
UPC #
662820999546
Country of Origin
United States

Details

Application
Wire and Cable Labeling
Label Color
Yellow
Resistance Properties
Chemical-Resistant; Corrosion-Resistant; Heat-Resistant; Humidity-Resistant; Tear-Resistant; UV-Resistant; Weather-Resistant
Label Material
Nomex® Tag
Labels per Roll
250
Label Finish
Matte

Description

B-508 tags are designed as high performance bundle and cable identification tags to stand up to the harshest environments. Dot matrix or thermal transfer printable tags are available in white, yellow or green. B-508 tags have excellent tear, solvent and heat resistance properties. Service temperature of -94°F to 266°F -70°C to 130°C. Note: These tags are not compatible with the BradyPrinter i5100 or IP Series printers. A ribbon is required to print this material. Use Part Number R4300.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.