Cable Spool, 10ftL, Red, Plstc Coated Steel
Mfr # CABLE-10FT
Zoro # G9404534
product price: $16.15
/eaKey Features
Cable Length
10 ft
Cable Diameter
3/16 in
Cable Material
Steel
Body Material
No Body
Color
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CABLE-10FT
Zoro #
G9404534
UPC #
754473453503
Country of Origin
China
Dimensions
Cable Length
10 ft
Cable Diameter
3/16 in
Body Dimensions
No Body
Cable Dia.
3/16 in
Details
Cable Material
Steel
Body Material
No Body
Color
Red
Item
Cable Spool
Cable Coating Material
Plastic
Cable Lockout Style
Cable Only
For Use With
Mfr. No. CABLO, CABLO-10
Max. Number of Padlocks
0
Standards
RoHS 2011/65/EU Compliant, RoHS 2015/863 Compliant
Includes Cable
Yes
Compatible Cable Lockout
Brady CABLO-10
Cable Color
Red
Resistance Properties
Chemical Resistant, Corrosion Resistant, Temperature Resistant
Maximum Number of Padlocks
0
Cable Lockout Type
Cable Only
Cable Material Finish
Plastic
Description
Cable Spool, Body Color Not Applicable, Cable Color Red, Cable Diameter 3/16 in, Cable Length 10 ft, Cable Lockout Type Cable Only, Cable Material Steel, Cable Material Finish Plastic, Compatible Cable Lockout Brady CABLO-10, For Maximum Padlock Shackle Diameter Not Applicable, Includes Cable Yes, Maximum Number of Padlocks 0, Resistance Properties Chemical Resistant, Corrosion Resistant, Temperature Resistant, Standards RoHS 2011/65/EU Compliant, RoHS 2015/863 Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.