
Cable Tags 0.39in H x 2.36in W Thermoplastic Polyether Polyurethane Yellow 750/RL
Mfr # B33-60X10-7643-YL
Zoro # G508584153
product price: $569.99
/ea
Free Shipping & Returns
Key Features
Application
Data and Telecommunications Labeling;Wire and Cable Labeling
Width
2.362 in
Label Maker Tape Finish
Matte
Height
0.394 in
Color
Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B33-60X10-7643-YL
Zoro #
G508584153
UPC #
888434146408
Country of Origin
Belgium
Dimensions
Width
2.362 in
Height
0.394 in
Label Maker Tape Thickness
0.0177 in
Size
0.394 in H x 2.362 in W
Details
Item
Tag
Application
Data and Telecommunications Labeling;Wire and Cable Labeling
Label Maker Tape Finish
Matte
Color
Yellow
Material
Thermoplastic Polyether Polyurethane
Includes
Roll of 750 Tags
Description
Thermoplastic Polyether Polyurethane B-7643 is a zero-halogen high density, thermoplastic cable marker designed for dot matrix or thermal transfer printing. Meets the requirements of a halogen-free material per IEC 61249-2-21 2003-11. Excellent chemical, oil and water resistance. Operating temperature of -40 deg F to 193 deg F -40 deg C to 90 deg C. A ribbon is required to print this material. Use Part Number B30-R6000.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.