Zoro Homepage

Cable Tags 0.39in H x 2.95in W Thermoplastic Polyether Polyurethane Yellow 750/RL

  • Mfr # B33-75X10-7643-YL

  • Zoro # G908584166


product price: $1,229.99
/ea
Free Shipping & Returns

Key Features

Application
Data and Telecommunications Labeling;Wire and Cable Labeling
Width
2.953 in
Color
Yellow
Material
Thermoplastic Polyether Polyurethane
Label Maker Tape Thickness
0.0177 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B33-75X10-7643-YL
Zoro #
G908584166
UPC #
888434146477
Country of Origin
Belgium

Dimensions

Width
2.953 in
Label Maker Tape Thickness
0.0177 in
Height
0.394 in
Size
0.394 in H x 2.953 in W

Details

Item
Tag
Application
Data and Telecommunications Labeling;Wire and Cable Labeling
Color
Yellow
Material
Thermoplastic Polyether Polyurethane
Label Maker Tape Finish
Matte
Includes
Roll of 750 Tags

Description

Thermoplastic Polyether Polyurethane B-7643 is a zero-halogen high density, thermoplastic cable marker designed for dot matrix or thermal transfer printing. Meets the requirements of a halogen-free material per IEC 61249-2-21 2003-11. Excellent chemical, oil and water resistance. Operating temperature of -40 deg F to 193 deg F -40 deg C to 90 deg C. A ribbon is required to print this material. Use Part Number B30-R6000.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.