Cable Tags Stainless Steel 0.394 in H x 2.756 in W Silver 100/PK, 100PK
- Mfr # SSTAG-7010-7316
- Zoro # G822966628
product price:Â
$
149.99
/pk of 100, $1.50/ea
Free Shipping & Returns
Key Features
Label Material
Stainless Steel Grade 316
Application
Wire and Cable Labeling
Width
2.756 in
Label Color
Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SSTAG-7010-7316
- Zoro #
- G822966628
- UPC #
- 754473913373
- Country of Origin
- South Africa
- Item
- Tag
- Label Material
- Stainless Steel Grade 316
- Application
- Wire and Cable Labeling
- Label Color
- Silver
Dimensions
- Width
- 2.756 in
Description
These B-7316 stainless steel tags are made from 316 Grade stainless steel and are designed to withstand harsh environments, and offer excellent outdoor durability.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.