
Cable Tie, VELCRO, 25 yd, 0.75 in W, Black
Mfr # 152181
Zoro # G008584523
product price: $30.69
/eaKey Features
Adhesive Type
VELCRO®
Width
0.75 in
Length
25 yd
Characteristics
Repositionable;Reusable
For Use With
BradyGrip® Print-on Hook Material
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
152181
Zoro #
G008584523
UPC #
888434558836
Country of Origin
United States
Dimensions
Width
0.75 in
Length
25 yd
Details
Item
Cable Tie
Adhesive Type
VELCRO®
Color
Black
Characteristics
Repositionable;Reusable
For Use With
BradyGrip® Print-on Hook Material
Description
Quick, easy and strong. VELCRO Brand ONE-WRAP Rolls bundle a wide range of materials, cables and tools. Designed for indoor and outdoor use, these rolls work well with Brady B-414 material. For cable management and organization. Adjustable and reusable. Can be cut to any length. Attaches to itself at any length. Durable, heavy duty design. Does not overtighten. For use with BradyGrip Print-on Hook Material B-414.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.