Zoro Homepage

Cable Tie, VELCRO, 25 yd, 0.75 in W, White

  • Mfr # 152176

  • Zoro # G708584564


product price: $30.69
/ea

Key Features

Adhesive Type
VELCRO®
Width
0.75 in
Length
25 yd
For Use With
BradyGrip® Print-on Hook Material
Characteristics
Repositionable;Reusable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
152176
Zoro #
G708584564
UPC #
888434558782
Country of Origin
United States

Dimensions

Width
0.75 in
Length
25 yd

Details

Item
Cable Tie
Adhesive Type
VELCRO®
Color
White
For Use With
BradyGrip® Print-on Hook Material
Characteristics
Repositionable;Reusable

Description

Quick, easy and strong. VELCRO Brand ONE-WRAP Rolls bundle a wide range of materials, cables and tools. Designed for indoor and outdoor use, these rolls work well with Brady B-414 material. For cable management and organization. Adjustable and reusable. Can be cut to any length. Attaches to itself at any length. Durable, heavy duty design. Does not overtighten. For use with BradyGrip Print-on Hook Material B-414.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.